Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARMSTRONG

Ceiling Tile Infill Panel, 1" x 24" x 24", Black, 12PK

  • Item# 22XJ40
  • Mfr. Model# 8200100
  • Catalog Page# N/A
  • UNSPSC# 30161601
Ceiling Tile Infill Panel, 1" x 24" x 24", Black, 12PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ceiling Tile Infill Panel
  • Length 24"
  • Width 24"
  • Height 1"
  • Material Fiberglass
  • Color Black
  • Resists Mold, Mildew and Bacteria Growth
  • Standards ASTM E1264, ASTM E84, CAN/ULC S102 Surface Burning Characteristics, Flame Spread Index 25 or Less, Smoke Developed Index 50
  • Includes Package Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.