Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARMSTRONG

Ceiling Tile C Channel, 120" x 1-1/2", White, 1EA

  • Item# 22XJ37
  • Mfr. Model# 5650WH
  • Catalog Page# N/A
  • UNSPSC# 30161601
Ceiling Tile C Channel, 120" x 1-1/2", White, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ceiling Tile C Channel
  • Length 1-1/2"
  • Width 120"
  • Material 18 ga. Electrogalvanized Steel
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.