ST
ARMSTRONG

Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber

  • Item # 5NGK0
  • My Part #
  • Mfr. Model # 1728
  • Catalog Page # 2755
  • UNSPSC # 30161601
Ceiling Tile, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.50 / pkg. of 16
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These ceiling tiles offer durability and a 30-yr. limited system warranty against visible sag, mold, mildew, and bacterial growth.

Class A Fire resistance, according to ASTM E84 and CAN/ULC S102 surface burning characteristics. UL Classified.

Medium-textured tiles with nondirectional appearance and excellent sound absorption.

View More

Technical Specs

  • Item Ceiling Tile
  • Ceiling Tile Product Group Ceiling Tile
  • Material Mineral Fiber
  • Series Fine Fissured
  • Length 24"
  • Width 24"
  • Noise Reduction Coefficient 0.55
  • Edge Type Square Lay-In
  • Grid Size 15/16"
  • Color White
  • Thickness 5/8"
  • Ceiling Attenuation Class 33
  • Light Reflectance 0.85
  • Resistant To Bacteria,Mildew,Mold,Sag
  • Texture Medium Fine Fissured
  • Coverage 64 sq. ft.
  • Temp. Range 32 Degrees to 120 Degrees F
  • Recycled Content 43%
  • Application Healthcare, Schools and Libraries
  • Features Non-Directional, Class A
  • Standards ASTM E1264
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Estonia, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Falkland Islands, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Ireland, Isle of Man, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Japan, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, Cayman Islands, Kazakhstan, Laos, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Solomon Islands, Seychelles, Sudan, Sweden, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Ukraine, Uganda, American Minor Outlying Islands, Uzbekistan, Vatican City, St. Vincent and the Grenadines, British Virgin Islands, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.