ST
ARMSTRONG

Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber

  • Item # 34CY62
  • My Part #
  • Mfr. Model # 1773A
  • Catalog Page # 2755
  • UNSPSC # 30161601
Ceiling Tile, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.50 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a nondirectional appearance that helps reduce installation time. Have a Flame Spread Index 25 or less and a Smoke Developed Index 50 or less. Include a 30-yr. limited system warranty against visible sag, mold/mildew, and bacterial growth. Class A Fire resistance according to CAN/ULC S102 surface burning characteristics. UL Classified.

View More

Technical Specs

  • Item Ceiling Tile
  • Ceiling Tile Product Group Ceiling Tile
  • Material Mineral Fiber
  • Series Dune
  • Length 48"
  • Width 24"
  • Noise Reduction Coefficient 0.50
  • Edge Type Square Lay-In
  • Grid Size 15/16"
  • Color White
  • Thickness 5/8"
  • Ceiling Attenuation Class 30
  • Light Reflectance 0.83
  • Resistant To Bacteria,Mildew,Mold,Sag,Scratch-Resistant
  • Texture Fine
  • Coverage 64 sq. ft.
  • Temp. Range 32 Degrees to 120 Degrees F
  • Recycled Content 38%
  • Application Offices, School, Classrooms, Retail, Hospitality and Corridors
  • Features Non-Directional Visual, Class A, Biobased Content
  • Standards ASTM E1264
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.