Skip Content

NC
ARMSTRONG

Ceiling Tile, 6" Width, 60" Length, 1" Thickness, Fiberglass

  • Item # 32WN49
  • My Part #
  • Mfr. Model # 1405
  • Catalog Page # N/A
  • UNSPSC # 30161601
Ceiling Tile, 6" Width, 60" Length, 1" Thickness, Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $467.50 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ceiling Tile
  • Ceiling Tile Product Group Ceiling Tile
  • Material Fiberglass
  • Series Optima
  • Length 60"
  • Width 6"
  • Noise Reduction Coefficient 1.00
  • Edge Type Square Lay-In
  • Grid Size 9/16"
  • Color White
  • Thickness 1"
  • Ceiling Attenuation Class 26
  • Light Reflectance 0.90
  • Resistant To Bacteria,Impact Resistant,Mildew,Mold,Sag,Scratch-Resistant,Soil
  • Texture Fine
  • Coverage 24 sq. ft.
  • Temp. Range 32 Degrees to 120 Degrees F
  • Recycled Content 71%
  • Application Open Plan Offices, Computer Rooms, Corridors, Auditoriums, Waiting Rooms
  • Features Outstanding Acoustical Performance, Smooth Clean, Durable, Washable, Energy Saving High Light Reflective Finish, Non-Directional
  • Standards ASTM E1264, ASTM E84, CAN/ULC S144
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.