Skip Content

C3
ARMSTRONG

Ceiling Tile, 24" Width, 48" Length, 1" Thickness, Fiberglass

  • Item # 32WM21
  • My Part #
  • Mfr. Model # 2989
  • Catalog Page # N/A
  • UNSPSC # 30161601
Ceiling Tile,24" W,48" L,1" Thick,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ceiling Tile
  • Ceiling Tile Product Group Ceiling Tile
  • Material Fiberglass
  • Series Pebble
  • Length 48"
  • Width 24"
  • Noise Reduction Coefficient 0.80
  • Edge Type Square Lay-In
  • Grid Size 15/16"
  • Color White
  • Thickness 1"
  • Light Reflectance 0.89
  • Resistant To Bacteria,Impact Resistant,Mildew,Mold,Sag,Scratch-Resistant,Soil
  • Texture Medium
  • Coverage 80 sq. ft.
  • Temp. Range 32 Degrees to 120 Degrees F
  • Recycled Content 71%
  • Application Discount/Grocery Stores, Locker Rooms, Utility Rooms, Lavatories/Restrooms
  • Features Excellent Sound Absorption, Easy Clean, Durable, Economical
  • Standards ASTM E1264, ASTM E84, CAN/ULC S141
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.