C3
ARMSTRONG

Ceiling Tile, 24" Width, 24" Length, 3/64" Thickness, Galvanized Steel

  • Item # 22XJ30
  • My Part #
  • Mfr. Model # 5488P4WH
  • Catalog Page # N/A
  • UNSPSC # 30161601
Ceiling Tile, 24" Width, 24" Length, 3/64" Thickness, Galvanized Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $437.00 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a point-tested load capacity of up to 850 lb. max.430 lb. min., these perforated, galvanized lay-in acoustical ceiling tiles can stand up to a whole lot of abuse. The tamper-resistant concealed locking mechanism provides protection against contraband concealment. Installs easily on a heavy-duty Armstrong® suspension system (sold separately)—just lay in and lock down.

View More

Technical Specs

  • Item Ceiling Tile
  • Ceiling Tile Product Group Ceiling Tile
  • Material Galvanized Steel
  • Series MetalWorks SecureLock
  • Length 24"
  • Width 24"
  • Noise Reduction Coefficient 0.80
  • Edge Type Square Lay-In
  • Grid Size 15/16"
  • Color White
  • Thickness 3/64"
  • Ceiling Attenuation Class 38
  • Light Reflectance 0.61
  • Resistant To Red Rusting
  • Texture Smooth
  • Coverage 32 sq. ft.
  • Temp. Range 32 Degrees to 120 Degrees F
  • Recycled Content 30%
  • Application Correctional and Judicial Facilities, Transportation, Education, Healthcare, Psychiatric and Juvenile Wards, Retail and Hospitality
  • Features Tamper Resistant, Concealed Locking, Durable, Class A
  • Standards ASTM E1264
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.