Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Armstrong VIDASHIELD UV24 Air Purification System: 120 to 277 V, 208 sq ft Reach

Item 
786ZR3
Mfr. Model 
CTBP51UHZUVCN

Product Details

Catalog Page
N/A
Brand
ARMSTRONG CEILING & WALL SOLUTIONS
Voltage
120 to 277 V
Construction
Steel with UV-Resistant Coating
Depth
6 in
Disinfection Application
Air; Water
Dose Cycle Time
24 hr
Environmental Rating
Dry Locations
Exposure Level
UV-C
Filtration
MERV 6 Filter
For Use With
Classrooms; Hallways; Offices; Patient Rooms; Waiting Rooms
Height
48 in
Includes
1 UVC Lamp; 1 Vidashield Unit; 2 Mounting Brackets; 6 Rivets
Lighting Technology
LED
Mounting
Ceiling Mount
Overall Reach
208 sq ft
Rated Life
9,000 hr
Safety Features
Safety Lock Switch Deactivates UV When Accessed
Space Requirements
Occupied Space
Standards
ASTM
Suggested Fixture Mounting Height Range
12 ft
Watts
65 W
Wavelength
254 nm
Width
24 in
Product Type
Air Purification System
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Armstrong Vidashield air-purification systems fit into drop ceiling grids and use UV-C light to inactivate viruses, bacteria, and other pathogens in the air. These upper-room, ceiling-panel units are only for disinfection and don't emit white light for general illumination. They continuously draw air into their shielded UV-C chamber above the ceiling, treat and filter the air, and recirculate it back into the room. Caution: UV-C light can harm skin and eyes. Lights must be installed by a qualified technician and used as directed to avoid injuries. Mounting height for these fixtures must be at or above a specific minimum height to avoid exposing people to harmful doses of UV-C light.