Skip Content

DV
ARMSTRONG

8" Steel Hand Ratchet with 3/8" Drive Size and Chrome Finish

  • Item # 22F098
  • My Part #
  • Mfr. Model # 11-992
  • Catalog Page # N/A
  • UNSPSC # 27111711
Hand Ratchet,3/8" Dr.,8" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Ratchet
  • Drive Size 3/8"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Reversing Yes
  • Head Style Pear
  • Overall Length 8"
  • Finish Chrome
  • Number of Geared Teeth 88
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 4.1 Degrees
  • Material Steel
  • Features Low Profile
  • Repair Kit Mfr. No. 11-982
  • Standards ASME B107.10m, GGG-W-641e
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.