Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ARMSTRONG

7/8" Steel Deep Socket with 1/2" Drive Size and Chrome Finish

  • Item # 32TA01
  • My Part #
  • Mfr. Model # 12-328
  • Catalog Page # N/A
  • UNSPSC # 27111704
7/8" Steel Deep Socket with 1/2" Drive Size and Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deep Socket
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Socket Sizes 7/8"
  • Output Type Double Hex
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome
  • Material Steel
  • Drive Type Square
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.