Skip Content

DV
ARMSTRONG

3" Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 22F093
  • My Part #
  • Mfr. Model # 11-922
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket Extension,3/8 in. Dr,3 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Extension
  • Drive Size 3/8"
  • Overall Length 3"
  • Number of Pieces 1
  • Finish Chrome
  • Features Ball Lock
  • For Use With 3/8" Drive Sockets
  • Standards ANSI, ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.