Navigation Menu New

Access My Account, Order History, Lists and more here.

11C281 G541ARMRE50N UNSPSC # 46191603

Booster Fire Hose, Single Jacket, MNH x FNH, Rocker, 50 ft Hose Length

  • Item # 11C281
  • Mfr. Model # G541ARMRE50N
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These single-jacket booster fire hoses have a polyester jacket. They are a lightweight, semirigid hose that can be used in place of heavy rubber hoses that are traditionally used as a booster line. The hoses can be charged while on the reel.

Booster fire hoses are thick-walled hoses that are ideal for fighting small fires. Also known as booster line fire hoses, fire truck water hoses, and fire booster hoses, these hoses retain their shape when not in use and are typically stored on a reel by a fire pump. Booster fire hoses have fittings on both ends for connecting to equipment and nozzles.

Tap image to zoom.

Roll over image to zoom.

Booster Fire Hose, Single Jacket, MNH x FNH, Rocker, 50 ft Hose Length

  • Item # 11C281
  • Mfr. Model # G541ARMRE50N
  • UNSPSC # 46191603
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

These single-jacket booster fire hoses have a polyester jacket. They are a lightweight, semirigid hose that can be used in place of heavy rubber hoses that are traditionally used as a booster line. The hoses can be charged while on the reel.

Booster fire hoses are thick-walled hoses that are ideal for fighting small fires. Also known as booster line fire hoses, fire truck water hoses, and fire booster hoses, these hoses retain their shape when not in use and are typically stored on a reel by a fire pump. Booster fire hoses have fittings on both ends for connecting to equipment and nozzles.

Technical Specs

  • Item Booster Fire Hose
  • Fire Hose Type Single Jacket
  • Hose Inside Dia. 1 in
  • Hose Length 50 ft
  • Hose Color Red
  • Hose Tube Material Polyurethane
  • Hose Cover Material Polyester
  • Burst Pressure 900 psi
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range -40 Degrees to 176 Degrees F
  • Standards NFPA 1961, 1963
  • Hose Fitting A Size 1 1/4 in
  • Hose Fitting B Size 1 1/4 in
  • Hose Fitting A Material Aluminum
  • Hose Fitting B Material Aluminum
  • Hose Fitting A Type MNH
  • Hose Fitting B Type FNH
  • Hose Configuration Coupled Assembly
  • Jacket Material Polyester
  • Coupling Lug Style Rocker
  • Compatible Chemicals Air, Deionized Water, Fresh Water, Salt Water

These single-jacket booster fire hoses have a polyester jacket. They are a lightweight, semirigid hose that can be used in place of heavy rubber hoses that are traditionally used as a booster line. The hoses can be charged while on the reel.

Booster fire hoses are thick-walled hoses that are ideal for fighting small fires. Also known as booster line fire hoses, fire truck water hoses, and fire booster hoses, these hoses retain their shape when not in use and are typically stored on a reel by a fire pump. Booster fire hoses have fittings on both ends for connecting to equipment and nozzles.

Back to Top