Navigation Menu New

Access My Account, Order History, Lists and more here.

49JZ36 A30G3636 UNSPSC # 14121504

VCI Paper: 32 lb Basis Wt, 36 in Sheet Wd, 36 in Sheet Lg, 100 Sheets per Bundle, 250 PK

  • Item # 49JZ36
  • Mfr. Model # A30G3636
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Tap image to zoom.

Roll over image to zoom.

VCI Paper: 32 lb Basis Wt, 36 in Sheet Wd, 36 in Sheet Lg, 100 Sheets per Bundle, 250 PK

  • Item # 49JZ36
  • Mfr. Model # A30G3636
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Technical Specs

  • Item VCI Paper
  • Packing Paper Type VCI Paper
  • Packing Paper Form Sheet
  • Basis Weight 32 lb
  • Roll Weight 112 lb
  • Sheet Width 36 in
  • Sheet Length 36 in
  • Sheets per Bundle 100
  • Bundle Weight 112 lb
  • Color Kraft

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Back to Top