Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

VCI Paper: 30 lb Basis Wt, 15 in Sheet Wd, 10 in Sheet Lg, 1,000 Sheets per Bundle, 1,000 PK

Item 
55AJ95
Mfr. Model 
A30G1015

Product Details

Catalog Page
1365
Brand
ARMOR WRAP
Packing Paper Type
VCI Paper
Packing Paper Form
Sheet
Basis Weight
30 lb
Roll Weight
14 lb
Sheet Width
15 in
Sheet Length
10 in
Sheets per Bundle
1,000
Bundle Weight
14 lb
Color
Kraft
UNSPSC
14121504
Country of Origin
USA (subject to change)
Product Description

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.