Navigation Menu New

Access My Account, Order History, Lists and more here.

36LP41 MPI36200 UNSPSC # 14121504

VCI Paper: 30 lb Basis Wt, 36 in Roll Wd, 600 ft Roll Lg, 9 lb Roll Wt

  • Item # 36LP41
  • Mfr. Model # MPI36200
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper rolls are lengths of heavy packaging paper that can be cut or torn to size. Rolls fit in a dispenser for use at a packing station. The paper wraps metal parts for shipment and storage, and it prevents rust from building up on items.

Tap image to zoom.

Roll over image to zoom.

VCI Paper: 30 lb Basis Wt, 36 in Roll Wd, 600 ft Roll Lg, 9 lb Roll Wt

  • Item # 36LP41
  • Mfr. Model # MPI36200
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper rolls are lengths of heavy packaging paper that can be cut or torn to size. Rolls fit in a dispenser for use at a packing station. The paper wraps metal parts for shipment and storage, and it prevents rust from building up on items.

Technical Specs

  • Item VCI Paper
  • Packing Paper Type VCI Paper
  • Packing Paper Form Roll
  • Basis Weight 30 lb
  • Roll Width 36 in
  • Roll Length 600 ft
  • Roll Weight 9 lb
  • Bundle Weight 26 lb
  • Roll Dia. 6 in
  • Color Kraft
  • Green Environmental Attribute Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product

Corrosion inhibiting VCI paper rolls are lengths of heavy packaging paper that can be cut or torn to size. Rolls fit in a dispenser for use at a packing station. The paper wraps metal parts for shipment and storage, and it prevents rust from building up on items.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top