Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

VCI Paper: 30 lb Basis Wt, 36 in Roll Wd, 600 ft Roll Lg, 9 lb Roll Wt, VCI Paper

Item 
36LP34
Mfr. Model 
A30W36200

Product Details

Catalog Page
1365
Brand
ARMOR WRAP
Packing Paper Type
VCI Paper
Packing Paper Form
Roll
Basis Weight
30 lb
Roll Width
36 in
Roll Length
600 ft
Roll Weight
9 lb
Bundle Weight
31 lb
Roll Dia.
6-1/2 in
Color
Kraft
UNSPSC
14121504
Country of Origin
USA (subject to change)
Product Description

Corrosion inhibiting VCI paper rolls are lengths of heavy packaging paper that can be cut or torn to size. Rolls fit in a dispenser for use at a packing station. The paper wraps metal parts for shipment and storage, and it prevents rust from building up on items.