Navigation Menu New

Access My Account, Order History, Lists and more here.

49JZ25 A30G0404 UNSPSC # 14121504

VCI Paper: 2 lb Basis Wt, 4 in Sheet Wd, 4 in Sheet Lg, 5,000 Sheets per Bundle, 1,000 PK

  • Item # 49JZ25
  • Mfr. Model # A30G0404
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Tap image to zoom.

Roll over image to zoom.

VCI Paper: 2 lb Basis Wt, 4 in Sheet Wd, 4 in Sheet Lg, 5,000 Sheets per Bundle, 1,000 PK

  • Item # 49JZ25
  • Mfr. Model # A30G0404
  • UNSPSC # 14121504
  • Catalog Page # 1418 1418
Country of Origin USA. Country of Origin is subject to change.

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Technical Specs

  • Item VCI Paper
  • Packing Paper Type VCI Paper
  • Packing Paper Form Sheet
  • Basis Weight 2 lb
  • Roll Weight 10 lb
  • Sheet Width 4 in
  • Sheet Length 4 in
  • Sheets per Bundle 5,000
  • Bundle Weight 10 lb
  • Color Kraft

Corrosion inhibiting VCI paper sheets are heavy packaging paper in presized stacks. Paper sheets wrap small metal parts for shipping or storage. It keeps moisture out and prevents rust from forming on items.

Back to Top