Skip Content

ST
ARMOR SHIELD

20" x 4500 ft. Polyethylene Stretch Wrap, 100 Gauge, Blue, 1EA

  • Item # 36LP68
  • My Part #
  • Mfr. Model # PVCISF100GB204500
  • Catalog Page # 1412
  • UNSPSC # 24141501
20" x 4500 ft. Polyethylene Stretch Wrap, 100 Gauge, Blue, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vapor corrosion inhibiting stretch film is ideal for banding, wrapping, and unitizing loads. Keeps metals clean and corrosion-free while containing load for enhanced safety.

View More

Technical Specs

  • Item - Stretch Wrap Stretch Wrap
  • Dispensing Type - Stretch Wrap Machine Dispensed
  • Stretch Wrap Style Blown
  • Type - Stretch Wrap VCI
  • Width - Stretch Wrap 20"
  • Color - Stretch Wrap Blue
  • Gauge - Stretch Wrap 100
  • Length - Stretch Wrap 4500 ft.
  • Cling Type 1-Side
  • Includes - Hand Dispenser Type Dispenser Not Included
  • Material - Stretch Wrap LLDPE
  • Color Blue
  • Item Stretch Wrap
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.