Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ARMOR POLY

VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 45", Length 55", 50 PK

  • Item # 36LP05
  • My Part #
  • Mfr. Model # PVCIBAG4MB554568
  • Catalog Page # 1412
  • UNSPSC # 24111503
VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 45", Length 55", 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Open End Poly Bags

Product Details

Versatile bags combine the beneficial barrier packing with anti-corrosion protection for safe, easy, and dry packaging of metal products. Recyclable and nontoxic.

View More

Technical Specs

  • Item VCI Bags
  • Width 45"
  • Length 55"
  • Depth 68"
  • Thickness 4 mil
  • Color Blue
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Features VCI
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant No
  • Bag Package Configuration Cored Roll
  • Write on Surface No
  • Hang Hole No
  • Bag Item Open Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms