Navigation Menu New

Access My Account, Order History, Lists and more here.

24L295 33200-00107 UNSPSC # 47131811

Tap image to zoom.

Roll over image to zoom.

Laundry Detergent, Cleaner Form Liquid, Cleaner Container Type Jug

  • Item # 24L295
  • Mfr. Model # 33200-00107
  • UNSPSC # 47131811
  • Catalog Page # 1516 1516
Country of Origin USA. Country of Origin is subject to change.

Arm & Hammer liquid laundry detergent plus OxiClean™ stain fighters has a high-powered, grease-cutting formula that is effective on over 101 stains, including tough, greasy food stains. Multipurpose laundry detergent also whitens whites and brightens bright clothing. Works in all temperatures—hot or cold. Fresh baking soda formula.

Technical Specs

  • Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
  • Item - Laundry Detergent and Stain Remover Laundry Detergent
  • Cleaner Form Liquid
  • Cleaner Container Type Jug
  • Cleaner Container Size 62.5 oz
  • Fragrance Fresh Scent
  • High Efficiency Compatibility No
  • Pack Count 6
  • Item Liquid Laundry Detergent

Arm & Hammer liquid laundry detergent plus OxiClean™ stain fighters has a high-powered, grease-cutting formula that is effective on over 101 stains, including tough, greasy food stains. Multipurpose laundry detergent also whitens whites and brightens bright clothing. Works in all temperatures—hot or cold. Fresh baking soda formula.

Compliance and Restrictions

Back to Top