Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARM AND HAMMER

Baking Soda, 16 oz, PK24

  • Item# 33X680
  • Mfr. Model# CDC 33200-84104
  • Catalog Page# 1631
  • UNSPSC# 47131816
Baking Soda,16 oz,PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.40 / pkg. of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ARM & HAMMER™ baking soda is known as America's most trusted brand of baking sodas. It is an effective, yet natural and gentle cleaner with no harsh chemicals. Use baking soda for baking, cleaning, and deodorizing. Helps neutralize and eliminate odors at the source rather than covering up odors. Odorless.

View More

Technical Specs

  • Item Baking Soda
  • Fragrance Odorless
  • Size 16 oz.
  • Case Quantity 24
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 25reviewers.
Rated 5 out of 5 by I would recommend this to everyine I've used everyine should try it out August 17, 2016
Rated 4 out of 5 by Works great for getting rid of odors and cleaning clothes!!!!! August 14, 2016
Rated 5 out of 5 by Cleans perfectly My clothes are so clean now that I have it. It make me smell so clean August 2, 2016
Rated 5 out of 5 by I use Arm & Hammer for my Swimming Pool it works Great keeps the Swimming Pool Clean it's the Same thing the Pool Stores Sails for less money.Thank You Arm & Hammer. August 2, 2016
Rated 5 out of 5 by Great!! Great for so MA NY things and I won't use anything else!! July 29, 2016
Rated 5 out of 5 by Cheap and practical This baking soda is so useful to always have around. It has so many uses-- everything from baking, cleaning, odor eliminating, and even helping with upset stomachs. June 25, 2016
Rated 5 out of 5 by Love It! Love Everything About This Product. Great Household Item. June 5, 2016
Rated 5 out of 5 by Great stuff I live using it I use it on everything it gets smells out of everything May 24, 2016
  • 2016-08-25 T02:34:40.912-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_25, tr_25
  • loc_en_US, sid_33X680, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.