Skip Content

DG
ARLINGTON

Wire Grabber Kit,Hook,Galvanized,60 in.L

  • Item # 38YZ83
  • My Part #
  • Mfr. Model # DWYH0805
  • Catalog Page # N/A
  • UNSPSC # 39111501
Wire Grabber Kit,Hook,Galvanized,60 in.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Grabber Kit
  • Includes FLG3 Wire Hanger, 0.08" Braided Wire, Hooks On Each End of The 18" Y
  • For Use With Fixtures, Fixture Boxes, Cable Trays and Other Static Loads
  • Finish Galvanized
  • Description/Special Features For Dry or Wet Locations, Adjustable Length, with Hooks On The End, For Static Loads Up to 100 lb.
  • Sub-Category Wiring Hardware
  • Standards cULus Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None