C3
ARLINGTON

White Loop Hanger, Beam Mounting Location, 75 lb. Max. Load Capacity

  • Item # 6XXD0
  • My Part #
  • Mfr. Model # TL50
  • Catalog Page # 319
  • UNSPSC # 39121701
White Loop Hanger, Beam Mounting Location, 75 lb. Max. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Cable Supports


$7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

ARLINGTON loop hanger for hanging Cat 5, Cat 6, Cat 7, or fiber-optic communication cables. PVC construction. Hanger is easy to use, holds cable bundles without damage, and rotates at any angle for various mounting applications.

View More

Technical Specs

  • Item Loop Hanger
  • Mounting Location Beam
  • Color White
  • Max. Load Capacity 75 lb.
  • Max. Cable Capacity 5"
  • Material PVC
  • Description/Special Features Flexible, Non-Metallic,Rotates To Any Angle, Holds 300 Cables
  • Mounting Type Parallel and Perpendicular To Beam, Mounts and Stacks
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products