Skip Content

DG
ARLINGTON

UV Rated Plastic Noninsulated Connector, Connector Type: 90°, Conduit Size: 3/4"

  • Item # 4JWE4
  • My Part #
  • Mfr. Model # NMLT907
  • Catalog Page # N/A
  • UNSPSC # 39121311
Noninsulated Connector,3/4 In.,90 Deg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering fast, tool-less push-on installation, this connector is designed for use with nonmetallic liquid-tight Type B conduit and flexible nonmetallic tubing.

View More

Technical Specs

  • Item Noninsulated Connector
  • Connector Type 90 Degrees
  • Conduit Size 3/4"
  • Material UV Rated Plastic
  • Color Gray
  • For Use With Nonmetallic Flexible Conduit
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.