Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ARLINGTON

UB-Style 1-1/4" Pulling Elbow, Threaded Zinc, 11.5 cu. in.

  • Item# 4JWK4
  • Mfr. Model# 9130
  • Catalog Page# 325
  • UNSPSC# 39121311
UB-Style 1-1/4" Pulling Elbow, Threaded Zinc, 11.5 cu. in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $38.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

90° Pulling Elbows
• For rigid or EMT conduit
Threaded for rigid, but with set screws for EMT. Listed raintight for rigid; concretetight for EMT when taped. Also usable for EMT to rigid.
UL Listed.

View More

Technical Specs

  • Item Pulling Elbow
  • Conduit Outlet Body Type Pulling Elbow
  • Hazardous Location No
  • Conduit Outlet Body Material Zinc
  • Conduit Outlet Body Style UB
  • Conduit Outlet Body Hub Size 1-1/4"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 11.5 cu. in.
  • Back Type Flat
  • Color Gray
  • Special Features Rigid/EMT to Box
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.