Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ARLINGTON

Nylon Liquid Tight Cord Connector, Conduit Size: 3/4", 2-1/4" Length

  • Item# 4JWN5
  • Mfr. Model# LPCG757
  • Catalog Page# 339
  • UNSPSC# 39121719
Nylon Liquid Tight Cord Connector, Conduit Size: 3/4", 2-1/4" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Arlington liquid-tight cord connector features a gripping grommet that delivers superior pullout resistance. This low-profile strain-relief cord grip with sealing ring and locknut assures a liquid-tight seal with nonthreaded openings. UL Listed. CSA Certified.

View More

Technical Specs

  • Item Liquid Tight Cord Connector
  • Material Nylon
  • Conduit Size 3/4"
  • Length 2-1/4"
  • Cord Dia. Range 3/8" to 3/4"
  • Number of Cords 1
  • Connector Type Straight
  • Color Gray
  • Standards UL E105706, CSA LR49636
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.