Skip Content
C3
ARLINGTON

Cable Spacer, Fork, Screw, Black, 25 PK

  • Item # 6XXE7
  • My Part #
  • Mfr. Model # CS14SCG
  • Catalog Page # 337
  • UNSPSC # 39121702
Cable Spacer,Fork,Screw,Black,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.55 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ARLINGTON cable spacer holds power or low-voltage cables secure and centered on a 2x4. Spacer is ideal for routing, fastening, and positioning power or datacom cable. Holds a single or double row of up to 8 cables securely between the forks. Mount with screws.

View More

Technical Specs

  • Item Cable Spacer
  • Clip Type Fork
  • Slot Width 0.50"
  • Slot Height Not Applicable
  • Mounting Method Screw
  • Material of Construction PVC
  • Color Black
  • Length 1.50"
  • Width 3.28"
  • Height 2.00"
  • Temp. Range Not Rated
  • For Use With Power Or Datacom Cables
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.