DG
ARLINGTON

1-1/2" EMT Insulating Bushing, 5/8" Overall Length

  • Item # 4JWP7
  • My Part #
  • Mfr. Model # EMT150
  • Catalog Page # N/A
  • UNSPSC # 39121312
1-1/2" EMT Insulating Bushing, 5/8" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.

View More

Technical Specs

  • Item Insulating Bushing
  • For Conduit Type EMT
  • Conduit Fitting Type Bushing
  • Conduit Trade Size 1-1/2"
  • Conduit Fitting Material Plastic
  • Overall Length 5/8"
  • For Use With EMT Conduit
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.