Skip Content
TP
ARIES FILTERWORKS

Water Purification System,Base

  • Item # 48GE17
  • My Part #
  • Mfr. Model # PHX-AD-S-1
  • Catalog Page # 649
  • UNSPSC # 47101514
Water Purification System,Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,455.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 34.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks Phoenix Academy high-purity water system is ideal for laboratory, industrial, and commercial applications. It delivers Type I, 18.2 Mega-ohm water quality on demand. The water goes through a staged purification process which includes high-purity ion exchange resins to remove dissolved minerals, along with internal recirculation to maintain purity. The countertop model features a fully recirculating system with touch panel display, batch programming, and leak detection included. Filter cartridges and replacement cartridges are available separately.

View More

Technical Specs

  • Item Water Purification System
  • Inlet Pipe Size 3/8" OD Tube
  • Max. Inlet Pressure Range 20 to 90 psi
  • Purified Water Resistivity 18.2 megohms
  • Water Type Type I
  • Max. Output Flow 2.5Lpm
  • Voltage 120VAC
  • Inlet Water Temp. Range 40 - 100 Degrees F
  • Total Organic Carbons Less Than15 ppb
  • Bacteria Removal Less Than1CFU/ml
  • Endotoxins, RNase/DNase Removal Removed When Fitted with PF-00-7101 Filter
  • Particulate Removal 0.2 Micron
  • Application Laboratory
  • Includes System and Manual, Does Not Include Cartridges or Filters, Base System, Standard Dispense
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.