Skip Content

TP
ARIES FILTERWORKS

Water Purification System,90 psi

  • Item # 44C708
  • My Part #
  • Mfr. Model # GMS-102
  • Catalog Page # 635
  • UNSPSC # 47101514
Water Purification System,90 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,094.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks Gemini ultra high-purity water system produces up to 3.7L per minute of 18.2 megohm, 0.2 micron filtered water for laboratory, industrial, and commercial applications. The ultrapure water quality is maintained with 3-pass UV in the recirculation loop, as well as a UV-sterilized dispense port. PLC controlled with a touch panel to easily program automatic dispensing of user-defined batches. Ideal for filling containers or carboys. Includes 10" submicron filter. Filter cartridges are sold separately.

View More

Technical Specs

  • Item Water Purification System
  • Inlet Pipe Size 3/8" OD Tube
  • Outlet Pipe Size 3/8" OD Tube Open Port
  • Max. Inlet Pressure Range 90 psi
  • Purified Water Resistivity 18.2 megohms
  • Water Type Type I
  • Max. Output Flow 3.7Lpm
  • Voltage 120VAC
  • Inlet Water Temp. Range 100 Degrees F
  • Total Organic Carbons 5-10 ppb
  • Bacteria Removal Less Than 10CFU/1000mL
  • Endotoxins No
  • RNase/DNase Removal No
  • Particulate Removal 0.2 Micron
  • Application Reagent Grade Solution Make-Up Ion Chromatography, Instrument Feed, Hydrogen Generator, General Lab Water Purification, Clincal Diagnostic, Mass Spectroscopy, Microbiology, Trace Metals
  • Includes 0.2 Micron Filter and Sterilizing UV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.