Skip Content

TP
ARIES FILTERWORKS

Water Purification System,60 psi

  • Item # 44C702
  • My Part #
  • Mfr. Model # ARS-102-UV
  • Catalog Page # 635
  • UNSPSC # 47101514
Water Purification System,60 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,371.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 34.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks Type I high-purity water system helps produce Type I purified water for laboratory, industrial, and commercial applications. It features an ultraviolet (UV) module for TOC/bacteria reduction. The quiet recirculation pump helps ensure constant water purity, and the built-in timer helps protect internal equipment from excess wear. The resistivity monitor provides water quality readout. Includes a built-in pressure regulator and a 0.2 micron final filter to remove bacteria. Large-capacity cartridges are spring loaded and easy to replace (VPK cartridge kits sold separately).

View More

Technical Specs

  • Item Water Purification System
  • Inlet Pipe Size 3/8" OD Tube
  • Outlet Pipe Size 1/4" Hose Barb
  • Max. Inlet Pressure Range 60 psi
  • Purified Water Resistivity 18.2 megohms
  • Water Type Type I
  • Max. Output Flow 2Lpm
  • Voltage 120VAC
  • Inlet Water Temp. Range 100 Degrees F
  • Total Organic Carbons Less Than 5 ppb
  • Bacteria Removal Less Than 10CFU/mL
  • Endotoxins Yes with PF-00-6505
  • RNase/DNase Removal Yes with PF-00-6505
  • Particulate Removal 0.2 Micron
  • Application Reagent Grade Solution Make-Up Ion Chromatography, Instrument Feed, Hydrogen Generator, General Lab Water Purification, Clincal Diagnostic, Mass Spectroscopy, HPLC, Trace Metals, Microbiology
  • Includes 0.2 Micron Filter, Uv Module For Toc/Bacteria Reduction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.