TP
ARIES FILTERWORKS

RO Pretreat Pack

  • Item # 44C605
  • My Part #
  • Mfr. Model # MPQ-4000
  • Catalog Page # N/A
  • UNSPSC # 47101514
RO Pretreat Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $984.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks MPQ Series reverse osmosis pretreatment cartridge pack is designed to remove particulates, organics, and chlorine as a pretreatment. It also helps reduce scale formation on RO membrane surfaces, by using a sequestering agent that dissolves to react with hardness. Use this cartridge pack with the Millipore® RO® and AFS™ analyzer feed systems. Pack is designed as a duplex and is rotated when one half is exhausted. Capacity: 3 to 6 months.

View More

Technical Specs

  • Item RO Pretreat Pack
  • Application Lab Water
  • For Use With CPR0P0402
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.