Skip Content

ST
ARIES FILTERWORKS

Deionizer,100 psi

  • Item # 44C703
  • My Part #
  • Mfr. Model # HY-122-DI
  • Catalog Page # 635
  • UNSPSC # 47101514
Deionizer,100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $696.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks Hydra DI high-purity water system is a preassembled cartridge system designed to provide deionized water from city and tap water supplies using a staged filtration process. It employs a 3-step process for water purification. The first stage removes chlorine and organic particles greater than 5 micron. The next 2 stages use mixed-bed deionizers to remove all dissolved minerals. System includes cartridges and water quality light.

View More

Technical Specs

  • Item Deionizer
  • Inlet Pipe Size 3/8" OD Tube
  • Outlet Pipe Size 3/8" Hose Barb
  • Max. Inlet Pressure Range 100 psi
  • Purified Water Resistivity 1 to 10 megohms
  • Water Type Type II
  • Max. Output Flow 1.9Lpm
  • Voltage 120VAC
  • Inlet Water Temp. Range 100 Degrees F
  • Particulate Removal 5 Micron
  • Application General deionization, Battery Water Filling, Humidification, Hydrogen generator, glassware rinse, Glassware Washer, Sterilizers
  • Includes Cartridges and Water Quality Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.