Skip Content

TP
ARIES FILTERWORKS

DI Cartridge Pack

  • Item # 44C602
  • My Part #
  • Mfr. Model # MPQ-1000
  • Catalog Page # N/A
  • UNSPSC # 47101514
DI Cartridge Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $753.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Aries Filterworks MPQ Series deionization cartridge pack can help polish pretreated water where 18.2 megohm and low organics are required. It features activated carbon, ultrapure mixed bed resins, and organic scavengers to help ensure high quality service. The ultra-pure, low TOC cartridge pack is designed for compatibility with Millipore® Milli-Q® and Alpha-Q™ systems for Life Science, HPLC, tissue cell research, and semi-conductor applications. Made of natural, polypropylene material with heat-fused technologies to minimize extractables. Capacity: 750 grains.

View More

Technical Specs

  • Item DI Cartridge Pack
  • Application Lab Water
  • For Use With CPMQ004D2, CPMQ004R1, LP-1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.