Skip Content


DI Cartridge

  • Item # 44C579
  • My Part #
  • Mfr. Model # VP-17-4030-HN
  • Catalog Page # N/A
  • UNSPSC # 47101514
DI Cartridge close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks DI cartridge provides ultra-high purity filtration for a variety of applications, including deionization, submicron filtration, organics, chlorine, oxygen, and amine removal. As the cartridge exhausts, the color-changing high-purity, mixed-bed resin will change from blue to amber. No external monitors or sensors are needed. Hose nipple end cap has a tapered end for easy connection. VaponicsĀ® and BarnsteadĀ® compatible.

View More

Technical Specs

  • Item DI Cartridge
  • Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing
  • For Use With D8902
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.