C3
ARIES FILTERWORKS

20" Carbon Carbon Cartridge

  • Item # 44C699
  • My Part #
  • Mfr. Model # RC-20-1052-BB
  • Catalog Page # N/A
  • UNSPSC # 47101514
20" Carbon Carbon Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks RC Series carbon radial flow filter cartridge helps reduce chlorine while improving taste and odor for high flow, low pressure, point-of-entry, and other high-flow residential and commercial applications. The filter is designed with a porous, polypro, 90-micron outer shell and a 25-micron inner spiral wound core. Water flows from outside into the core. Cartridge is filled with ResinTech® high-capacity granular activated carbon (GAC) that is pH-stabilized with an acid wash rinse. End caps feature a special scalloped design to help ensure optimum flow distribution.

View More

Technical Specs

  • Item Carbon Cartridge
  • Application Taste and Odor, Chlorine, Drinking Water, Pretreatment, Color Removal, Organics removal
  • Microns 25
  • Flow Rate 5 gpm
  • Material Carbon
  • Outside Dia. 4.5"
  • Length 20"
  • Max. Pressure 100 psi
  • Max. Temp. 100 Degrees F
  • For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.