Skip Content

C3
ARIES FILTERWORKS

10" Mixed Bed Resin DI Cartridge

  • Item # 44C654
  • My Part #
  • Mfr. Model # AF-10-4030
  • Catalog Page # N/A
  • UNSPSC # 47101514
DI Color Changing Cartridge,3 x 10 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Aries Filterworks AF Series color-changing deionization filter cartridge helps identify resin exhaustion without the need for monitors or indicating lights. The high-purity, color-changing mixed bed filter helps provide a resistivity greater than 10 megohms, and changes from blue to amber upon exhaustion. Use for both industrial use and laboratory use for removal of scale, taste, and odor. Double-open end cartridge fits standard residential and industrial housings.

View More

Technical Specs

  • Item DI Cartridge
  • Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers, aquarium, battery filling, fuel cell
  • Microns 25
  • Flow Rate 0.3 gpm
  • Material Mixed Bed Resin
  • Outside Dia. 3"
  • Length 10"
  • Max. Pressure 100 psi
  • Max. Temp. 100 Degrees F
  • For Use With Pentek 150435-75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.