NC
ARIES FILTERWORKS

10" Carbon/Phosphate Scale/Taste Cartridge

  • Item # 44C623
  • My Part #
  • Mfr. Model # AF-10-3305
  • Catalog Page # N/A
  • UNSPSC # 47101514
10" Carbon/Phosphate Scale/Taste Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Aries Filterworks AF Series carbon/phosphate combination cartridge uses carbon to help remove chlorine and phosphate, which helps to reduce scale buildup while improving taste and odor. The cartridge improves the quality of drinking water, and also helps protect metal parts from corrosion. The 2-1/2" x 10" cartridge is a double-open end cartridge filled with premium ResinTech® coconut shell granular activated carbon (GAC). The activated carbon uses its cleaning and absorptive properties to help purify water. Uses 0.5 lb. of slow-dissolve phosphate. Capacity: 5000 ppm.

View More

Technical Specs

  • Item Scale/Taste Cartridge
  • Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing
  • Microns 25
  • Flow Rate 1 gpm
  • Material Carbon/Phosphate
  • Outside Dia. 3"
  • Length 10"
  • Max. Pressure 100 psi
  • Max. Temp. 100 Degrees F
  • For Use With Pentek 150067-75, Pentek 150150-75
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.