Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ARIENS

22 HP Zero Turn Mower, 48" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius

  • Item # 21A598
  • Mfr. Model # 915165
  • Catalog Page # N/A
  • UNSPSC # 27112014
22 HP Zero Turn Mower, 48" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

A high-performance engine propels this mower along to finish large jobs quickly. Features include a fully welded steel frame and side discharge, and a wide cutting width. The ZT2800 transaxle propels this mower 6.5 mph forward, 3 mph reverse. The high-back seat with armrests provides a comfortable ride.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 22
  • Cutting Width 48"
  • Cutting Height 1-1/2 to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission ZT-2800 Transaxles
  • Fuel Tank Capacity 3.8 gal.
  • Max. Speed 6.5 mph (Forward), 3 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 10"
  • Overall Height 42"
  • Overall Length 69"
  • Overall Width 58"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms