Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

23 HP Zero Turn Mower, 52" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius

  • Item# 21A597
  • Mfr. Model# 991086
  • Catalog Page# 1249
  • UNSPSC# 27112014
23 HP Zero Turn Mower, 52" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,719.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1069.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Zero Turn Mower
  • HP 23
  • Cutting Width 52"
  • Cutting Height 1 to 5"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission ZT-3100 Transaxles
  • Fuel Tank Capacity 6 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 5"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 10"
  • Overall Height 42"
  • Overall Length 74.5"
  • Overall Width 55.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 6reviewers.
Rated 3 out of 5 by You get what you pay for I really like the performance of the 54" Max Zoom. It has really cut down on my mowing time, but it comes with a few problems. After a few months, my fuel tank gauge started leaking. Not a big deal, just keep the tank below 3/4 tank and you never notice it. I took it to an authorized dealer for warranty repair, but he told me he didn't think he could repair it. About a month later the hydraulic tank started leaking, still not a big deal. What's a couple drops under the mower? Wrong, leak kept getting worse. The belt for the mower deck finally jumped off last week, probably because of the hydraulic fluid leaking all over the drive pulley. My wide finally made me take it to the repair shop. I have two oil slicks in my garage now. The Arien dealer said he can have it back to me in two weeks. Good thing because I'm mowing two acres with a push mower and it is getting old. I really miss that mower. It sounds like a terd, but for the money, it's really a good deal? June 15, 2013
Rated 4 out of 5 by Generally good with one major flaw I have about 65 hrs on this machine since purchase last August. It has performed to my expectations in all areas but one. The rear tires are way too small for the weight of the unit. As a result, they frequently lose traction on moderate inclines and just spin when starting from a stop, especially in reverse. Otherwise the engine power is very adequate and the cutting is smooth and even. I would recommend it even with the small wheels for those without any slopes or inclines in their yard. June 13, 2013
Rated 2 out of 5 by OK MACHINE FOR SUPERSMOOTH LAWN RIDES TOO CHOPPY, WHEELBASE TOO SHORT, NO SHOCKS, DECK MADE TOO LIGHT, NO TRACTION ON SMALL INCLINES......OK FOR SMALL SUPER SMOOTH PROPERTIES. BROUGHT IT BACK AND BOUGHT A FERRIS June 13, 2013
Rated 5 out of 5 by THIS PRODUCT HAS GREAT FEATURES.....BUT I WOULD RECOMMEND... THIS IS THE BEST MOWER BY FAR I HAVE EVER OWNED............. June 13, 2012
Rated 5 out of 5 by Product is a fantastic value I have used the Max Zoom 52" for over a year. It still cuts like day one with minimal maintenance. This mower has reduced my lawn care time by over 50% and the lawn (3 acres) looks better than previous standard mowers. Slight negative is you must go slow over rougher ground. I would buy another! June 12, 2012
Rated 5 out of 5 by very reliable I have had this mower only a few weeks but i do a lot of houses daily it's a great buy i recomend this mower it has impressde me it handles well good on gas very reliable June 22, 2011
  • 2016-07-27 T20:59:59.114-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_21A597, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.