Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

22 HP Zero Turn Mower, 48" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius

  • Item# 21A596
  • Mfr. Model# 991085
  • Catalog Page# 1249
  • UNSPSC# 27112014
22 HP Zero Turn Mower, 48" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,445.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1018.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Zero Turn Mower
  • HP 22
  • Cutting Width 48"
  • Cutting Height 1 to 5"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission ZT-3100 Transaxles
  • Fuel Tank Capacity 6 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 5"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 10"
  • Overall Height 42"
  • Overall Length 71.5"
  • Overall Width 50"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Powerful and Solid Machine The ZOOM 48 is a great size. Easy to fit through my fence gate openings and has sufficient power for cutting down high grass wet or dry. This mower is great on mostly flat surface lawns. Very easy to operate. It`s a knee saver with my arthritis. I can ride and get the job done fast for a great looking lawn. June 18, 2012
Rated 5 out of 5 by Well built quality mower Have owned the Max zoom 48 for 8 months now and love it. I like the heavy duty deck and frame, Kawasaki engine, and smooth controls. Cuts grass with ease and is very comfortable. I added the mulch kit and headlights and feel like this is the perfect mower for me. Cannot really suggest any changes to this product which is unusual for me! Highly recommend. June 13, 2012
Rated 5 out of 5 by The Best Zero Turn for the Landowner Market. The only thing this machine lacks is an ROPS. Otherwise, for the price, it is a super machine. I have been using mine for three years, and it just keeps amazing me. I keep up a lake property that has four houses on the property, some of it rather rough mowing with lots of trees. This little machine really cuts my mowing time in half as compared to my Alis-Chalmbers lawn tractor and is very easy to maneuver over the terrain. I highly recommend this machine for the non-professional. June 12, 2012
Rated 5 out of 5 by My MAX Zoom 48 Does The Job! The 48" deck is great for my tightly landscaped 2 acre Southern lawn. This is my first Zero Turn. I only regreat that I wasted my time and money on all those chain store riding mowers. I feel that this Ariens Max Zoom will outlast at least two of the other brands I have been wrestling with.Thanks for providing a quality product. June 12, 2012
Rated 5 out of 5 by Max Zoom has great performance I bought my Max Zoom 48 last year it is the first zero turn mower I have owened or use. I have a large area with lots of trees and obstacls to mow around ,this mower has cut the time way down compared to my previous conv. lawn tractor style mower. So far the unit has performed well with no down time. June 12, 2012
  • 2015-09-08T19:46:24.238-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_21A596, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.