Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


25 HP Zero Turn Mower, 60" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius

  • Item# 21A595
  • Mfr. Model# 991087
  • Catalog Page# 1249
  • UNSPSC# 27112014
25 HP Zero Turn Mower, 60" Cutting Width, 1 to 5" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $7,463.20 / each

Price $7,856.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1051.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Zero Turn Mower
  • HP 25
  • Cutting Width 60"
  • Cutting Height 1 to 5"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission ZT-3100 Transaxles
  • Fuel Tank Capacity 6 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 5"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 10"
  • Overall Height 42"
  • Overall Length 74.5"
  • Overall Width 62.8"
  • Standards ANSI standard B71.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Rated 4.8 out of 5 by 62reviewers.
Rated 5 out of 5 by Still Great After 4 Years This is my second review, first review was 5/21/2012. After 4 years of use and over 300 hrs I must say that the Max Zoom 60" is by far the best mower I have ever used. Starts every time, have not had to change battery once, however I have had to change batteries in my car and truck in that time. Cuts great and handles great even in tight areas. Only "wish" I have would be to have foam filled front tires so tire pressure won't be a problem. Would also be nice if Ariens made some ground attachments. I put a liquid sprayer and a broadcast spreader on mine. Mower must do more than just cut grass. April 5, 2016
Rated 5 out of 5 by This mower is the best on the market for the money I have owned my mower for 5 years now and I have only had one issue (and it was operator error by a friend of mine). We mow @ 5 acres and we can get that completed in 2-2.5 hours depending on how wet the ground is. It takes some getting used to and you have to learn how to "mow" your yard if you have hills/slopes. I laugh at the people that spend the money on some of the other commercial brands and then they say they can go 10 mph. Good luck doing that in most yards. Ariens is the best mower on the market! March 26, 2015
Rated 5 out of 5 by Best mower i have owned so far. I purchased the max zoom 60 with the Kawasaki 26hp motor 2 years ago for mowing my 6 acre homestead. This thing is truly a beast. It has put up with seriously unshirted Haides and asked for more. I am very careful about maintenance, but have never had a problem. Cuts thick tall johnson grass like a speed freak with a machete. I have several Ariens implements and have yet to be let down. September 4, 2014
Rated 1 out of 5 by Not worth the money I bought the mower last november and I have had a charging problem that now is back to another warranty worker to repair. All I can say is do not buy a mower from a big chain and expect anyone to repair it in any amount of time. You will wait for weeks. Buy your mower from a Ariens dealer and he will repair it quickly. What a night mare. I will never buy an Ariens again as the parts take weeks to get for warranty problems July 2, 2014
Rated 5 out of 5 by Awesome mower I bought this mower several month ago and used it in my 5 lot yard. I recently bought 13 acres out in the country and I mowed it for the first time yesterday. The mower was great. It performed really well. The only thing I could see is that it does have a bit of a traction problem. I think this is due to weight at the rear tires. It's just a little light. May have something to do with the tires also but I don't think having a more aggressive tire would not help without the weight being there also. One other small thing is it could use a bigger engine more HP. I noticed mine bogging down a little but it was no big deal. The grass and weeds were really high so I'm sure any mower would have bogged a little. I was mowing about 10 acre lot and it was awesome the mower was fun to drive. I had a beer in one hand and drove with the other it was that easy. Great mower. O and it could use an option for front springs of some kind. June 27, 2014
Rated 5 out of 5 by This is the toughest mower I've ever owned, it is a tank! I purchased this mower because my son purchased one and I watched him use it for two years and was so impressed I just had to have one. I didn't think I could afford one, but finally decided I had purchased my last highly touted foreign mower. The last two mowers lasted me 15 and 13 years respectively, but were not built nearly as well as the Ariens. I mow slightly less than an acre of grass with lots of flowerbeds and trees and I can mow it in approximately 1/2 the time the other mower could and I am comfortable while I am mowing. The seat is high, giving a good view of the surrounding area and is very comfortable to drive. I take good care of mowers and expect this to be the last mower I ever own. Congratulations Ariens, you have built a great mower. June 21, 2013
Rated 4 out of 5 by Just a good mower Very pleased with my Ariens Max Zoom 60. Power and performance are very impressive. No frills mower that does what I need a mower to do. June 18, 2013
Rated 5 out of 5 by Best out there! This mower is as heavily built as a contractor grade mower. It mows through the thickest grass and cuts smoothly. June 18, 2013
  • 2016-10-21 T19:02:00.320-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_62, tr_62
  • loc_en_US, sid_21A595, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.