Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

22 HP Zero Turn Mower, 50" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius

  • Item# 10L393
  • Mfr. Model# 915161
  • Catalog Page# 1249
  • UNSPSC# 27112014
22 HP Zero Turn Mower, 50" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The Zero Turn Zoom® mower offers a wide cutting area and high-performance engine to finish large jobs quickly.

Its EZT transaxle propels it at 6 mph forward and 3 mph in reverse. The XLerator™ deck helps to improve cutting performance. Side discharge. Fully welded steel frame. Meet ANSI B71.1 standards.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 22
  • Cutting Width 50"
  • Cutting Height 1-1/2 to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission Hydro-Gear(R) EZT Transaxles with 1" Axle Shafts
  • Fuel Tank Capacity 2.0 gal.
  • Max. Speed 6 mph (Forward), 3 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 18"
  • Rear Wheel Width 9.5"
  • Overall Height 43"
  • Overall Length 64"
  • Overall Width 62"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms