Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Mower, 36 In.Wide, 16HP, Variable Speed

  • Item# 5TXP1
  • Mfr. Model# 98881100
  • Catalog Page# N/A
  • UNSPSC# 27112014
Mower,36 In.Wide,16HP,Variable Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lawn Mowers

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Variable Speed with Reverse
  • Cutting Width 36"
  • HP 16
  • Displacement 603cc
  • Discharge Side
  • Cutting Height 1-1/2 to 4"
  • Engine Kawasaki
  • Fuel Tank Capacity 6.0 gal.
  • Handle Fixed
  • Front Wheel Dia. 9"
  • Front Wheel Width 3.5"
  • Rear Wheel Dia. 13"
  • Rear Wheel Width 6.5"
  • Includes Removable Rubber Discharge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms