Skip Content
ST
ARIENS

Walk Behind Mower, Self-Propel, 21 In Cut

  • Item # 22PN93
  • Mfr. Model # 911175
  • Catalog Page # 1027
  • UNSPSC # 27112014
Walk Behind Mower,Self-Propel,21 In Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $510.84 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mulching option leaves fine clippings that can stay on the lawn to retain moisture and provide nutrients while reducing removal time and expense. Feature a 3-in-1 cutting system for easy transition from mulch to bag to side-discharge. Can select 1 of 7 cutting heights with a single point, height-of-cut adjustment. 14 ga. deep-domed deck for greater cutting performance and easier cleanup. Self-propelled model features an overhead valve design for better fuel economy and reduced vibration; and the innovative Rite-Hite™ handlebar adjustment (3 for moving, 2 for storage) that lets you easily adjust the handle height to help reduce wrist and hand fatigue.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Self-Propelled
  • Cutting Width 21"
  • Displacement 159cc
  • Discharge Side or Bag
  • Cutting Height 1 to 4"
  • Engine Ariens
  • Fuel Tank Capacity 0.26 gal.
  • Handle Adjustable
  • Front Wheel Dia. 8-3/8"
  • Front Wheel Width 2"
  • Rear Wheel Dia. 8-3/8"
  • Rear Wheel Width 2''
  • Includes Bag, Mulch Plug, Side Discharge Chute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 27reviewers.
Rated 4 out of 5 by Good but not excellent Runs great blows a little blue smoke when started. The self propel is a little tight when pushing around in garage the back wheels seem locked when you turn. June 29, 2013
Rated 4 out of 5 by Speed control not great My speed control slides slowly into hi speed and remains there while I am using the mower. I am frequently adjusting the speed to slow down the machine otherwise I am chasing the mower.I can adjust the setting by turning a bolt a quarter turn, but to get at the bolt is not easy as the cover plate is hard to reinstall. Also the connecting piece is made out of plastic and wont last.Otherwise, a terrific mower. June 15, 2013
Rated 5 out of 5 by Great lawn mower!! Heavy duty mower. Cuts beautifully. Kawasaki engine starts if you just look at it!! Love it. Highly recommended.... June 14, 2013
Rated 4 out of 5 by engine engine is hard to start and easy to flood-recommend starter fluid only and avoid using the primer bulb June 14, 2013
Rated 3 out of 5 by Solid with peculiarities. Positives: 1) amazing construction. It's solid. 2) extremely powerful motor. 3) agile despite its size.Negatives: 1) the set speed tends to fluctuate slightly during use as the adjustment rod moves in or out. 2) the front wheel locking mechanism engages unintentionally. 3) the gas reservoir is shaped in such a way that when being filled it's empty, empty, empty, then abruptly full and spilling fuel all over. 4) adjusting the deck height is a major pain.So all my negatives are design-related issues. They should be able to do better for such an expensive mower. I still enjoy mowing and, in the end, placed more importance on dependability, durability, and power than on design. June 14, 2013
Rated 4 out of 5 by I like this mower. It's a good product, but I had an issue with the differential after only using it 4 times. I took it in to the dealer and they fixed it (cleaned and lubed). I never had this issue on my previous Ariens mower which I used for 15 years. June 14, 2013
Rated 4 out of 5 by Great walk-behind lawnmower! This is a great model! The swivel front wheels were the feature that sold me. The mower also has more than ample power. The mower is a single pull start and very easy to use. This is the second Airens same model that I have owned. I would recommend this model for use where there are landscape features that need precision movement with the lawnmower.Don June 14, 2013
Rated 5 out of 5 What I wanted! Works the balls! Tilled a new garden out of tough grass and soil in no time! June 13, 2013
  • 2015-09-08T19:49:26.621-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_22PN93, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.