Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ARIENS

Walk Behind Mower,Push,21 In Cut Width

  • Item # 22PN92
  • My Part #
  • Mfr. Model # 911157
  • Catalog Page # 986
  • UNSPSC # 27112014
Walk Behind Mower,Push,21 In Cut Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $458.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mulching option leaves fine clippings that can stay on the lawn to retain moisture and provide nutrients while reducing removal time and expense. Feature a 3-in-1 cutting system for easy transition from mulch to bag to side-discharge. Can select 1 of 7 cutting heights with a single point, height-of-cut adjustment. 14 ga. deep-domed deck for greater cutting performance and easier cleanup.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Push
  • Cutting Width 21"
  • Displacement 159cc
  • Discharge Side or Bag
  • Cutting Height 1 to 4"
  • Engine Ariens
  • Fuel Tank Capacity 0.26 gal.
  • Handle Adjustable
  • Front Wheel Dia. 8-3/8"
  • Front Wheel Width 2"
  • Rear Wheel Dia. 8-3/8"
  • Rear Wheel Width 2"
  • Includes Bag, Mulch Plug, Side Discharge Chute
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Walk Behind Mower,Push,21 In Cut Width is rated 4.7 out of 5 by 10.
Rated 5 out of 5 by from Excellent Machine Powerful propulsion, cuts through tall, wet grass. Very fuel effecient. The best walk-behind mower I've ever used.
Date published: 2018-06-06
Rated 4 out of 5 by from My Razor Push mower best cut lawn on the block , easy start , but dissapointed in the cheap plastic side door and rear door on the unit , that don't close completely . hope this can be fixed . the 4 wheels do not ride together on a flat surface three on the surface one is approx 3/4 inch raised
Date published: 2017-07-15
Rated 5 out of 5 by from Love this ariens razor push lawnmower Starts up every time,,great mower...
Date published: 2017-05-17
Rated 5 out of 5 by from Great, but Great engineered design but in manufacturing, they neglected to assure that water could flow through the hose attachment. My handy drill solved that problem. You may wish to check your manufacturing process quality control.
Date published: 2016-11-04
Rated 5 out of 5 by from Extremely Pleased!!! I did research 2 other mowers and decided on the Razor...This is a well thought out mower and designed well. Nothing but good things to say. The adjustable mower handle is a wonderful feature, depending who is cutting we use 2 of the settings. I have a low back problem on occasion and this helps me with pain etc...The sound of the mulching with the bag on is terrific and leaves the lawn looking great. My yard takes 45-50 min and like the ability to leave mower running while I empty the bag. My neighbor commented that he likes the sound of it when I'm cutting..Thank you for making a great mower.
Date published: 2016-09-27
Rated 3 out of 5 by from Electric Start Model # 911179. The electric start rarely works. There is not enough torque in the starter. It starts fine with the pull start, but the electric start doesn't work when the mower is cold and rarely works when the mower is hot. It has been this way since I purchased it 2 years ago, so it's not the battery. The mower has to be adjusted to a least 4.0 in height or a slight uneven part of the lawn will cause the height adjuster to change.
Date published: 2016-05-08
Rated 5 out of 5 by from Very impressed with Razor. Good quality,easy to control,like the idea of the multiple handle positions. I have a uneven lawn, mower went around with little difficulty.
Date published: 2015-09-19
Rated 5 out of 5 by from By far, the absolute best lawnmower I have ever owned! I purchased my Razor 911173 a few months ago and have since found it to be extremely well constructed, very much like a commercial/professional grade mower. It functions better than any mower I have ever owned, including a Honda which it just replaced. Cut quality is nothing short of excellent, both while bagging or mulching. No visible clippings left behind in either mode. The engine starts on the 1st pull every time as advertised and has more than enough power to handle any mowing job. Thank you Ariens for making such a high quality, well constructed and heavy duty lawn mower. Keep up the great work!!!!
Date published: 2015-05-29
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_22PN92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.