Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Utility Vehicle, 22 HP, 4 X 4

  • Item# 11K164
  • Mfr. Model# 996148
  • Catalog Page# N/A
  • UNSPSC# 25101611
Utility Vehicle,22 HP,4 X 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Utility Vehicle
  • Drive System 4 x 4
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Bed Operation Electric
  • Cargo Capacity 1000 lb.
  • Max. Load Capacity 1400 lb.
  • Towing Capacity 1500 lb.
  • Engine/Motor Type V-Twin, OHV
  • HP 22
  • Engine Brand Subaru
  • Engine Size 653cc
  • Transmission CVT
  • Differential Rear Locker
  • Vehicle Speed 25 mph
  • Overall Length 118"
  • Overall Width 55"
  • Overall Height 74"
  • Ground Clearance 10-1/4"
  • Wheel Base 78"
  • Bed Length 52"
  • Bed Width 48"
  • Bed Height 11"
  • Color Black
  • Tire Size 25x10-12 Rear, 25x8-12 Front
  • Turning Radius 157"
  • Braking System Hydraulic Disc Front, Hydro-Mechanical Drum Rear, and Mechanical Drive line Parking Brake
  • Suspension MacPherson Struts Front, Independent Trailing Arms Rear
  • Fuel Tank Capacity 8 gal.
  • Number of Hitches 2
  • Features Industry first column shifter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms