C3
ARIENS

Snow Thrower, Clearing Path: 21", Fuel Type: Gas, 8-13/32” Auger Diameter

  • Item # 49XX62
  • My Part #
  • Mfr. Model # 938031
  • Catalog Page # 991
  • UNSPSC # 22101531
Snow Thrower, Clearing Path:  21", Fuel Type: Gas, 8-13/32” Auger Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $513.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ariens® AX Single-Stage Sno-Thro® is lightweight, easy-to-maneuver and transport. Features recoil and electric start. Manual chute rotation and deflector control. Adjustable scraper bar with reinforced paddles ensures snow is cleared all the way to the surface. Foldable handle bars allow for easy storage. Can blow snow up to 35-ft.

View More

Technical Specs

  • Item Snow Thrower
  • Clearing Path 21"
  • Auger Diameter 8-13/32"
  • Inlet Height 12"
  • Torque 9.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 208cc
  • Engine Brand Ariens AX
  • Drive Gears 1 Forward
  • Drive Type Auger
  • Stages 1
  • Start Type Recoil
  • Fuel Tank Capacity 2.8 qt.
  • Wheel Dia. 7"
  • Wheel Width 2"
  • Auger Type Thermal
  • Chute Construction Stainless Steel/Plastic
  • Chute Rotation Manual
  • Chute Turning Radius 200 Degrees
  • Integrated Hand Warmers No
  • Skid Shoe Type Polymer Reversible
  • Lights No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.