Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Snow Blower, Clearing Path: 32", Fuel Type: Gas, 16" Auger Diameter

  • Item# 39J299
  • Mfr. Model# 926054
  • Catalog Page# N/A
  • UNSPSC# 22101531
Snow Blower, Clearing Path:  32", Fuel Type: Gas, 16" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snow Blower
  • Clearing Path 32"
  • Auger Diameter 16"
  • Inlet Height 23.5"
  • Torque 21 ft.-lb.
  • Fuel Type Gas
  • Displacement 420
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Drive Type Hydrostatic
  • Stages 2
  • Start Type Electric
  • Fuel Tank Capacity 5.9 qt.
  • Wheel Dia. 16"
  • Wheel Width 6.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms