Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Snow Blower, Clearing Path: 28", Fuel Type: Gas, 16" Auger Diameter

  • Item# 39J302
  • Mfr. Model# 926067
  • Catalog Page# 1266
  • UNSPSC# 22101531
Snow Blower, Clearing Path:  28", Fuel Type: Gas, 16" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,185.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A maintenance-free hydrostatic drive system uses synthetic oil and has no wearable components, with an enhanced thermal management system to help assure long service life. The 16" serrated steel auger and 3-blade 14" steel impeller can throw snow up to 60 ft. Commercial-duty long-wearing 1/2"-thick steel skid shoes and a boron steel scraper bar provide consistent performance, while the infinite speed control can be adjusted to your needs and preferences. Cast-iron gear case with alloy steel gears comes pre-filled with synthetic gear oil.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 28"
  • Auger Diameter 16"
  • Inlet Height 23.5"
  • Torque 21 ft.-lb.
  • Fuel Type Gas
  • Displacement 420
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Drive Type Hydrostatic
  • Stages 2
  • Start Type Electric
  • Fuel Tank Capacity 5.9 qt.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 5 out of 5 by this thing eats snows lunch the place i purchased my airens from sold honda troy built and cub cadet the salesman said that hands down the airens was the best he was right starts on first pull goes thru anything it needs to be faster on top speed and faster in reverse also the headlight could be brighter those are small items considering how great this thing works the people of airens make a great product October 7, 2013
Rated 5 out of 5 by Very good machine, so far. Though I have only had the machine one season, overall, it seems to be a very good machine so far. It will flat move the snow, and minimizes the snow I have to double blow. So far, I do prefer the individual track steering on my previous machine, but am getting used to the differential setup on this machine. Seems like the snow chute could be a little more sturdy and positive. As for durability, the machine seems very sturdy overall, so that should not be an issue, but I do not know yet??? I would very much like online and/or phone access for parts, rather than going thru a dealer. April 5, 2013
Rated 2 out of 5 Not all it's cracked up to be Pro’s• Quality seems very good.• Quick turn snow shoot chute is nice.• Track grips well.• Units turns well with diff lock not engaged.• Starts easily when cold.Con’s• Unit is way under powered for a pro model. Really disappointing.• Takes several pulls to start when warm.• Quick turn chute should turn further in both directions.• Should move faster in forward and reverse. Even if it wouldn’t engage the auger to do so. January 29, 2013
  • 2015-09-08T19:46:37.256-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_39J302, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.